
WIELAND ELECTRIC 58.504.0055.0 32Amp 1000V Feed Through Terminal Block, Screw Termination, 26-10 AWG, Grey
Description
Type-WT4 feed-through block with screw connection for mounting on TS 35. It has 4 mm² nominal cross section. The connection capacity with 2-wires, equal size 0.14 to 2.5 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Type | Feed-Through | Amperage Rating | 32 A |
Conductor Size | 0.14 - 6 mm² | Mounting Type | 35 mm DIN Rail |
Connection Type | Screw | Temperature Rating | 0 - 120 °C |
Block Material | Thermoplastic | Color | Gray |
Dimensions | 6 mm W x 48 mm H | Standards | UL 94-V2 Flammability Rating |
UPC | 049088154045 |
Packages
1 - UNIT - 1 |