![wie5850600550](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12140537.jpg?preset=medium)
WIELAND ELECTRIC 58.506.0055.0 Wieland DIN Rail Mount Terminal Block Feed-Through, Grey
Description
Type-WT6 feed-through block with screw connection for mounting on TS 35. It has 6 mm² nominal cross section. The connection capacity with 2-wires, equal size 0.2 to 4 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Type | Feed-Through | Amperage Rating | 41 A |
Conductor Size | 0.2 - 10 mm² | Mounting Type | 35 mm DIN Rail |
Connection Type | Screw | Temperature Rating | 0 - 120 °C |
Block Material | Thermoplastic | Color | Gray |
Dimensions | 8 mm W x 48 mm H | Standards | UL 94-V2 Flammability Rating |
UPC | 049088154069 |
Packages
1 - UNIT - 1 |