
WAGO 2006-8033 Distribution Terminal Block with Operating Slots, Red
Description
Distribution terminal block; with operating slots; 1 x 6 mm² / 6 x 1.5 mm²; with integrated end plate; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 6,00 mm²; red.
Specifications
Brand Name | Wago Corp | Item Name | Distribution Terminal Block |
Type | 1-Level | Voltage Rating | 800 V |
Amperage Rating | 41 A | Number of Poles | 7 |
Conductor Size | 6 mm² | Mounting Type | 35 mm DIN Rail |
Wire Strip Length | 13 - 15 mm | Connection Type | Push-In Cage Clamp |
Temperature Rating | -60 to 105 °C | Block Material | Polyamide 6.6 |
Terminal Material | Chrome-Nickel Spring Steel | Color | Red |
Dimensions | 9 mm W x 32.9 mm D x 73.8 mm H | Standards | AEx Approved, CCCEx Approved, CCA Approved, CE Certified, IEC/EN 60947-7-1, KEMA-KEUR, RoHS Compliant, UL 94V-0 Flammability Rating, UL Listed, UK-CA |
Packages
1 - UNIT - 1 |