
WEIDMULLER 1050100000 WAP 16+35 WTW 2.5-10 W-Series End Plate/ Partition Plate
Description
W-Series, End plate, Separation plate, 1.5x56x49.5 mm.
Specifications
Brand Name | Weidmuller | Item Name | End Plate |
Material | Nylon 6.6 | Mounting | Direct |
Series/Model | W | Color/Finish | Dark Beige |
Dimensions | 1.5 mm W x 49.5 mm D x 56 mm H | For Use With | Terminal Block |
Standards | CE Certified, RoHS Compliant, UL 94-V2 Flammability Rated | UPC | 626835079907 |
Packages
20 - UNIT - (20) |