
SIEMENS 8WH90051GA00 COVER THRU SPR TERMINAL10mm GRY
Description
COVER FOR FEED-THROUGH TERM. WITH SPRING CONNECTION, SECTION: 10 MM2, WIDTH: 2.2 MM, COLOR: GRAY
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Cover with Spring Connection | Size | 10 mm² |
Material | MISC. | Mounting | DIN Rail |
Type | Cover for Terminals | Color/Finish | Gray |
For Use With | Alpha Fix Feed-Through Terminal Block | Standards | CE Certified, EAC Approved |
Application | ALPHA FIX terminal block | UPC | 040892562927 |
Packages
50 - UNIT - (50) |