
WEIDMULLER 1631940000 40 mm x 7 mm Terminal Markers with Protective Cap, Transparent
Description
Terminal markers, Protective cap, 40x7 mm, Transparent color.
Specifications
Brand Name | Weidmuller | Item Name | Terminal Block Marker |
Material | Polyester, PVC-free | Color/Finish | Transparent |
Dimensions | 40 mm H x 7 mm W | For Use With | Terminal Blocks |
Standards | RoHS Compliant | UPC | 626835206693 |
Packages
20 - UNIT - (20) |