Abbotsford
pasacblkm4

PASS & SEYMOUR ACBLKM4 Blank Keystone Insert (4 Pieces/Pack), Magnesium

Price $10.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ACBLKM4

Description

Fills empty spaces in frame for a clean, finished look.FEATURES AND BENEFITS:- Pair with a 1-Port, 2-Port, or 4-Port adorne frame for use in any adorne wall plate.- Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.- adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.- Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Blank Keystone Insert Size Keystone Insert
Material Thermoplastic Type Snaps Into Frame, 1-Gang, Blind Cover
Color/Finish Magnesium Mounting Type Box, Horizontal
Application Residential, Commercial UPC 804428065357

Packages

1 - UNIT - 1 4 - UNIT - 4