Abbotsford
pasac6rj45m1

PASS & SEYMOUR AC6RJ45M1 Cat 6 RJ45 Data Insert, Magnesium

Price $25.35 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC6RJ45M1

Description

Keystone insert supports gigabit networking performance.FEATURES AND BENEFITS:• Pair with a 1-Port, 2-Port, or 4-Port adorne frame for use in any adorne wall plate.• Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.• adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.• Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name On-Q Sub Brand adorne
Item Name Keystone Connector Type RJ45
Cable Type Category 6 Number of Positions 8
Termination Style A/B, Insulation Displacement Color Magnesium
Number of Contacts 8 Material Thermoplastic
Mounting Type Box Application Residential/Commercial
UPC 804428065319

Packages

1 - UNIT - 1 4 - UNIT - 4