Abbotsford
onqco1156

PASS & SEYMOUR ON-Q CO1156 Trio Combo Module with Cat5e Data

Price $95.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CO1156
Documents Documents

Description

The Trio Combo Module with Cat5e Data is designed to distribute video (Coax), voice (Telephone) and data (Ethernet) services from a single compact structured wiring module throughout the home.The Trio Combo module includes an MDU Mounting Bracket (AC1042), an 8-way 2 GHz Video Splitter (VM0208), 6-way Phone Module (TM0106) and 6-way Cat5e Data Board (AC0506).FEATURES & BENEFITS:• RoHS Compliant• Includes an MDU Mounting Bracket (AC1042), an 8-way 2 GHz Video Splitter (VM0208), 6-way Phone Module (TM0106) and 6-way Cat5e Data Board (AC0506)• Compact design maximizes space and service distribution options within the enclosure• Video Splitter is rated to 2 GHz and supports up to 8 locations• Phone Module supports punchdown termination of up to 6 locations and includes RJ31x line seizure port• Data Board supports punchdown termination of up to 6 Cat5e data lines for easy interface with the home network• Strategically placed cable tie locations keeps wiring terminations tidy

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Trio Combo Module with Data Board Number of Ports 21
Wire Type Category 5E Coaxial Material Plastic
Color White Dimensions 6.4 in W x 3-1/2 in D x 6.7 in H
Mounting Type Enclosure/Snap-In Modules/Screw Down Splitter Temperature Rating 0 - 50 °C
Includes AC1042 MDU Mounting Bracket, VM0208 8-Way 2 GHz Video Splitter, TM0106 6-Way Phone Module, AC0506 6-Way Category 5E Data Board Standards RoHS Compliant
Application Designed to Distribute Video (Coax), Voice (Telephone) and Data (Ethernet) Services from a Single Compact Structured Wiring Module Throughout the Home UPC 804428433125

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought