
PASS & SEYMOUR AC1058 8-Port Cat5e Network Interface Module
Description
The 8-Port Cat5e Network Interface Module is designed to connect your Router / Switch to wired networking locations throughout the home. Eight front-mounted 110-IDC punchdown terminals and RJ-45 connectors allow for easy configuration of the home network with patch panel simplicity. The network interface module is UL listed and exceeds TIA/EIA 568-C.2 industry standards.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Network Interface Module | Number of Ports | 8 |
Port Type | RJ45 and 110 IDC Punchdown | Cable Type | Category 5E |
Material | Metal Bracket | Color | Black/Green |
Dimensions | 2.9 in W x 1.5 in D x 6.41 in H | Mounting Type | Tabs/Plungers and Grommets |
Temperature Rating | 0 - 50 °C | Standards | UL Listed, CAN/CSA C22.2 No. 182.4 Certified, RoHS Compliant, TIA/EIA 568-C.2 |
Application | Provides Connectivity for Ethernet Connected Devices like Computers, TV's, Gaming Systems and Network Streaming Devices | UPC | 804428432685 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |