Abbotsford
Final sale
onqht5655

PASS & SEYMOUR 6.5 inch 5000 Series Angled In-Ceiling Speaker

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:HT5655

Description

The 5000 Series angled speaker is optimized for home theater use and is designed specifically to perform in rooms of unusual shape or size. The adjustable speaker features angled drivers and pivoting tweeters.FEATURES AND BENEFITS:• Provides a surround sound solution in areas where in-wall speakers cannot be installed• In-ceiling design frees up wall space for flat-screen televisions• Angled driver and adjustable tweeter provide optimum positioning• Designed specifically for home theater applications• Flush mount for clean, seamless installation• Provides high-quality cinema sound in rooms of any shape• Work with traditional in-wall or in-ceiling speakers to create high-fidelity audio and consistent sound

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Speaker Type Angled
Rated Power Output 75 W Dimensions 6-1/2 dia
Power Consumption 150 W Impedance 8 O
Sensitivity 90 db Material Poly
Mounting In-Ceiling Application For Residential
UPC 804428026327

Packages

1 - UNIT - 1