
PASS & SEYMOUR TM1045 10-Way RJ45 Telephone Module with RJ31X
Description
This telephone module distributes up to 4 incoming telephone lines (RJ45) to 10 locations.FEATURES AND BENEFITS:• Supports up to 10 locations• Includes RJ31X line seizure port for security installations• Mounting bracket included• UL listed
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Telecom Interface Module | Type | PCB |
Port Type | RJ45, RJ31X | Connection Type | Phosphor Bronze Contacts,Plated Gold Over Nickel |
Color | Black | Installation Type | Enclosure |
Material | 18 ga Cold Rolled Steel | Dimensions | 1.6 in L x 5.78 in W x 3.1 in H |
Application | Residential use | UPC | 804428066910 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 270 - SKID - 270 |