
PASS & SEYMOUR KSRCAYW Keystone RCA to RCA (Yellow Insulator), White
Description
Keystone RCA to RCA (Yellow Insulator), WhiteFEATURES:- Color: White- Type: Video- Insulator: Yellow
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | RCA Connector | Type | Feed-Through, Keystone |
Connection Type | Female (Bus), Snap-In | Color | Yellow/White |
Installation Type | Wall | Material | Thermoplastic |
Dimensions | 5.75 in L x 1.4 in W x 1.05 in H | For Use With | Round Cable |
Application | Commercial/Residential | UPC | 785007277050 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |