
PASS & SEYMOUR WP3473GY 6-Position 6-Conductor Quick Connect RJ25 Telephone Keystone Insert, Grey
Description
Part of the Quick Connect family of products, this RJ25 keystone insert supports up to three telephone lines and accepts an RJ45 plug without damage.FEATURES AND BENEFITS:• RoHS Compliant• Suppports up to 3 telephone lines• 50 microinches of gold on contacts• QuickConnect termination for reduced installation time• FCC Part 68 compliant
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Telephone Keystone Insert | Type | RJ25 Female |
Cable Type | Category 3 | Number of Positions | 6 |
Termination Style | 6P6C | Color | Gray |
Number of Contacts | 6 | Material | High Impact Flame Retardant Plastic |
Temperature Rating | -10 to 60 °C | Dimensions | 0.7 in L x 4 in W x 6 in H |
Environmental Conditions | UL 94 Requirements, V0 Rated Flammability | Standards | CSA Certified, cULus and UL Listed, RoHS Compliant, ANSI/UL 1863 |
UPC | 804428008569 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 |