![lev476030c5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394497842.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 47603-C5 Cat5E 6 Port Leviton® Voice & Data Expansion Board
Description
Leviton offers a category 5e voice and data expansion board for its pre-configured structured cabling panels, also available as a standalone module. The stand-alone module features a dedicated ABS plastic bracket with the expansion board which includes six data ports for essential telephone and home networking; suitable for phone, fax or data modem.
Specifications
Brand Name | Leviton | Sub Brand | Structured Media |
Item Name | Category 5e Voice and Data Expansion Board | Type | Expansion Board |
Number of Ports | 6 | Mounting Type | Board |
Material | ABS | Color | White |
Dimensions | 0.685 in L x 1.75 in W x 5-3/4 in H | Standards | UL Listed |
Application | Residential Structured Wiring | UPC | 078477113257 |
Packages
1 - UNIT - 1 |