![lev5g596u89](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394499842.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 5G596-U89 12-Port Cat 5e Universal Patch Block
Description
Leviton's Category 5e channel and component rated solution. Includes connectors, patch cords and a variety of universal and pre-configured panels. Exceeds TIA specifications for channel-and component-rated Category 5e systems.
Specifications
Brand Name | Leviton | Sub Brand | GigaMax® |
Item Name | Category 5e Universal Patch Block | Type | 110-Style |
Number of Ports | 12 | Termination Style | 110 IDC |
Material | Plastic/Steel | Finish | Painted |
Conductor Size | 26-22 AWG | Interface | RJ45 |
Color | Black | Dimensions | 2.3 in W x 1.47 in D x 10 in H |
Standards | ANSI/TIA-568-C.2, ISO/IEC 11801, ANSI/TIA-1096-A (Formerly FCC Part 68), cULus Listed | Application | High-Speed Data Applications |
UPC | 078477178478 |
Packages
1 - UNIT - 1 |