
HUBBELL NSP12W 1-Gang 2-Port netSELECT Wallplate without Label Fields, White
Description
1-Gang 2-Port netSELECT Wallplate without Label Fields.FEATURES:• Fits all Hubbell keystone connections (AV, data and fiber)• Secure; Requires removal to access connectivity• Smooth, Easy to Clean Finish• Style Matches Hubbell Electrical Plates
Specifications
Brand Name | Hubbell | Sub Brand | Netselect® |
Item Name | Faceplate | Type | Molded, Modular Jack, Label-Less, 2-Port |
Number of Gangs | 1 | Length | 8.000 in |
Material | ABS Plastic | Color | White |
Orientation | Vertical | Width | 2.860 in |
Thickness | 4.5 IN | Mounting | Screw Mount |
Standards | NEMA/TIA | Application | Data and Communications |
UPC | 883778502064 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |