
HUBBELL NSP14W 1-Gang 4-Port netSELECT Wallplate without Label Fields, White
Description
1-Gang 4-Port netSELECT Wallplate without Label Fields.FEATURES:• Fits all Hubbell keystone connections (AV, data and fiber)• Secure; Requires removal to access connectivity• Smooth, Easy to Clean Finish• Style Matches Hubbell Electrical Plates
Specifications
Brand Name | Hubbell | Sub Brand | Netselect® |
Item Name | Wallplate without Label | Type | Molded, 4-Port, Standard Size |
Series | FPTV | Number of Gangs | 1 |
Length | 8.000 in | Material | ABS |
Color | White | Orientation | Vertical |
Width | 2.870 in | Thickness | 4.5 IN |
Mounting | Flush, Screw | For Use With | Modular Jack |
Standards | NEMA/TIA | Application | For Data and Communications |
UPC | 883778502163 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |