Abbotsford
hubnsp16w

HUBBELL NSP16W 1-Gang 6-Port netSELECT Standard Size Wallplate Without Label Fields, White

Price $5.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:NSP16W

Description

1-Gang 6-Port netSELECT Standard Size Wallplate Without Label Fields.FEATURES:• Fits all Hubbell keystone connections (AV, data and fiber)• Secure; Requires removal to access connectivity• Smooth, Easy to Clean Finish• Style Matches Hubbell Electrical Plates


Includes Color-Matching Screws

High Impact-Resistant, Thermoplastic Construction

Plate Profile, Color, and Surface Finish Match Hubbell Electrical Wallplates

Specifications

Brand Name Hubbell Sub Brand Netselect®
Item Name Wallplate with Jack Type Molded, 6 Port, Standard Sized, Label Less
Number of Gangs 1 Length 117.475 mm
Material ABS Color White
Orientation Vertical Width 73.025 mm
Thickness 4.5 IN Finish Matte
Mounting Flush, Screw Standards NEMA/TIA
Application Data and Communications UPC 883778502217

Packages

1 - UNIT - 1 25 - UNIT - 25