![lev4164300e](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394497394.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 41643-E 3-Port Leviton QuickPort Decora Insert, Black
Description
Multimedia inserts with combine voice, data, audio and video in one compact, attractive Decora® brand wall plate. QuickPort Decora® brand wall plate inserts offer designer style to match Leviton Decora® brand electrical switches and outlets, with the capacity and flexibility to support high-tech communications for boardrooms or workstations. Mounts completely flush. Fits within minimum NEMA openings. It must be constructed of high-impact, fire-retardant plastic rated UL 94V-0.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Decora Insert | Material | High-Impact Plastic |
Color/Finish | Black | Dimensions | 1.41 in W x 4.15 in H |
Type | 3-Port, Halogen-Free, Fire-Retardant | Mounting | Screw Mount |
Standards | NEC Article 800, TIA/EIA-568-C, FCC Part 68, UL 94V-0 | Application | Commercial |
UPC | 078477013762 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |