
PANDUIT CFFPL4BL 4-Port Mini-Com Modular Furniture Faceplate, Black
Description
Mini Com modular furniture faceplate for industry standard opening, accepts four Mini-Com Modules. Includes label and label cover. Black.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Furniture Faceplate | Type | 4-Port |
Material | ABS | Color | Black |
Width | 73.7 mm | Thickness | 22.4 mm |
Standards | NA | Application | NA |
UPC | 074983776788 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |