
PANDUIT CMBBL-X 1-Port Mini-Com Blank Module, Black
Description
Mini-Com 1-port blank module, reserves space for future use.Secures opening to prevent tampering. Compatible with Mini-Com Modular Patch Panels, Faceplates, and Surface Mount Boxes.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com, PanNet |
Item Name | Blank Module | Type | Blank Module |
Color | Black | Material | ABS |
Dimensions | 0.61 in W x 1.37 in D x 0.72 in H | Standards | RoHS Compliant |
UPC | 074983586943 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) | 50 - UNIT - 50 |