
LEVITON 2-Port Surface-Mount QUICKPORT™ Box - Plenum Rated, White
Description
The compact surface-mount box accepts two QUICKPORT snap-in connector modules. The box supports voice/data applications in office, retrofit, or other surface-mount environments. It includes an ID window, mounting screws, and adhesive.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Surface Mount Box | Type | 2-Port, Plenum |
Length | 2.52 in | Width | 2.22 in |
Depth | 1.1 in | Material | Plastic |
Finish | Matte | Color | White |
Mounting Type | Horizontal and vertical | Includes | Screw, Pressure Sensitive Adhesive |
Standards | ANSI/TIA-568-C, cULus Listed, NEC Article 800 Compliant, Flammability Rated V-0 Per UL94 | Application | For Commercial Application |
UPC | 078477836736 |
Packages
1 - UNIT - 1 |