Abbotsford
lev41084bw

LEVITON 41084-BW QuickPort Blank Insert White

Price $2.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:41084-BW

Description

QuickPort BNC Bulkhead Modules feature nickel or gold-plated female-to-female connectors with twist-on front and rear connections. The pass-through design is ideal for high-end video, home theater, CCTV and LAN applications, Cable: shielded video and data cable, 50 Ohm, BNC bulkhead module is for cables that have male connectors already installed on cables.

Specifications

Brand Name Leviton Sub Brand QuickPort
Item Name Blank Insert Color White
Type Blind Cover Material Plastic
UPC 078477749333

Packages

1 - UNIT - 1 10 - UNIT - (10) 200 - UNIT - 200
Customers who bought this item also bought