![onqac1001](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331973249.jpg?preset=medium)
PASS & SEYMOUR ON-Q AC1001 6-Port Network Interface Module Unpopulated
Description
This module supports punchdown termination of up to 6 Cat5e cable runs for easy interface within the home network.FEATURES & BENEFITS:• RoHS Compliant• RJ45 jacks for simple line reconfiguration.• Supports high-speed Cat5e termination for computer network.• Used in conjunction with primary phone, computer, camera or audio module.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Network Interface Module | Number of Ports | 6 |
Port Type | RJ45 and IDC Punchdown Block | Cable Type | Category 5e |
Dimensions | 2.9 in L x 6.3 in W x 2.1 in D | Mounting Type | Bracket |
UPC | 804428021377 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |