
PASS & SEYMOUR AC1015 12-Port Cat 6 Network Interface Module
Description
Easily switch an outlet from Voice to Data or from Data to Voice with this Cat 6e Network Interface Module.FEATURES AND BENEFITS:- Meets Cat6 specifications.- Connectivity for 12 data network or voice connections.- Provides easily configured interface for any Cat 6 based modules.- Allows home network to be reconfigured with patch panel simplicity.- Comes with 2-bay Bracket for simple mounting in On-Q style enclosure.- Color coded label for easy T568A termination
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Network Interface Module | Type | 1-Rack Unit |
Number of Ports | 12 | Port Type | RJ-45, IDC Punchdown Block |
Cable Type | Category 6 | Material | 18 ga Cold Rolled Steel |
Color | Black | Finish | Smooth |
Dimensions | 6-1/2 in W x 2 in D x 6 in H | Mounting Type | Plunger - Grommet (2 On Bracket, 4 On Module) |
Application | For Residential use | UPC | 804428029670 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 400 - SKID - 400 |