Abbotsford
hamvpb194ubk

HAMMOND 4U VPB Series Vertical Mounting Wall Rack, Black

Price $94.14 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:VPB194UBK
Documents Documents

Description

Heavy Duty Vertical Wall Bracket - 4U x 7.69" dp. Constructed in 14-gauge steel. 19" mounting EIA tapped 10-32 mounting rails. Rear cable access for cable management. Finished in RAL9005 black powder paint. Complies with the Greenguard guidelines for indoor air quality. RoHS Compliant.

Specifications

Brand Name Hammond Mfg. Sub Brand VPB Series
Material Steel UPC 623980895574

Packages

1 - UNIT - 1
Customers who bought this item also bought