Abbotsford
lavhpm1

LEGRAND AV 1 RU Hinged Wall Bracket, Black

Price $97.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:HPM-1

Description

Hinged panel mount provide simple and straight forward wall mounting of components and can also be rackmounted to any 19 inch open frame rack. Hinges open to provide rear access to mounted components. Rugged steel construction; rack screws and hook, loop fasteners are included.

Specifications

Brand Name Legrand Item Name Open Rack Frame
Mounting Wall Material Steel
Type Hinged Dimensions 6 in D x 1-3/4 in H
Color/Finish Black UPC 656747008382

Packages

1 - UNIT - 1
Customers who bought this item also bought