
PASS & SEYMOUR 14 inch Enclosure with Screw-On Cover, Glossy White
Description
This 14" On-Q enclosure is the perfect solution for a basic structured wiring system. It features larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a screw-on cover.FEATURES AND BENEFITS:• RoHS Compliant• Flanged covers hide drywall openings• Drywall depth indicators• Flush and surface installation• Mounting tabs provide correct flush-mount position for standard installations• Patented mounting system offers versatile module mounting options • Cover included• Made in the USA
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Enclosure | Type | Single Door |
Width | 14.3 in | Depth | 3.7 in |
Height | 14.1 in | Cover Type | Screw-On |
Gauge | 20 | Mounting Type | Surface or Flush, Panel, Wall |
Material | Cold Rolled Steel | Finish | Powder Coated |
Color | Glossy White | Standards | ANSI/UL 1863, ANSI/UL 985, ULC-S545, ANSI/UL 1023, CSA-C22.2 No. 144.1 (2006), CAN/CSA-C22.2 No. 182.4-1990 |
Application | For Residential, Outdoor Installation | UPC | 804428023012 |
Packages
1 - UNIT - 1 | 42 - SKID - 42 |