Abbotsford
Final sale
onqenp2050

PASS & SEYMOUR 20 inch Plastic Enclosure with Hinged Door, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP2050

Description

Constructed with a robust, wireless transparent ABS plastic material, this lightweight enclosure is designed to integrate wireless devices into traditional structured wiring installations.The enclosure mounts easily for both surface and recessed applications, and hinged door is equipped with extra venting along the vertical plane for superior heat dissipation. FEATURES & BENEFITS:• RoHS Compliant• Made with ABS plastic, the enclosure is designed to integrate wireless devices without interference.• Cover adds 1.2" of depth for cable headroom and 3rd party device compatibility.• Universal mounting grid maximizes compatibility with 3rd party products without additional brackets.• Extra venting along the vertical plane of the door allows for superior heat dissipation.• Staggered mounting tabs allow multiple enclosures to mount in adjacent stud bays.• Cover is reversible with metal hinge that can attach to left or right side of enclosure. • Lockable with provided screws• Tapered design allows enclosures and covers to stack for efficient transportation and warehousing• Hinged door covers drywall hole for clean finish• UL listed.

Specifications

Brand Name On-Q Sub Brand Legrand-On-Q
Item Name 20 in Structured Wiring Enclosure with Hinged Door Type Enclosure
Width 17.1 in Depth 21.77 in
Height 6.28 in Mounting Type Flush/Surface
Material ABS Finish Plastic
Color White Standards RoHS Compliant, UL 2416, UL 60950-1 and CAN/CSA C22.2 No. 60950-01-07
Application Residential UPC 804428432746

Packages

1 - UNIT - 1