Abbotsford
dahpfa134

DAHUA PFA134 90mm x 35mm Aluminum/SECC Waterproof Junction Box, White

Price $35.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFA134

Description

Mount a compatible Dahua camera to this junction box from Dahua Technology to protect wired cables and to allow the camera to be securely mounted to a flat surface. The junction box is made of aluminium and SECC for durability.

Specifications

Brand Name Dahua Item Name Junction Box
Width 90 mm Depth 35 mm
Material Aluminum/SECC Color White
Temperature Rating -40 °C to 60 °C For Use With Security Cameras

Packages

1 - UNIT - 1
Customers who bought this item also bought