
DAHUA PFB203W 160mm x 122mm x 76mm Aluminum Waterproof Wall Mount Bracket, White
Description
PRODUCT FEATURES:- Aesthetic design - Waterproof wall mount bracket - Material: Aluminum & SECC - Dimension(WxHxD) 160mmx122mmx76mm (6.30”x4.80”x2.99”) - Weight 0.5kg(1.1lb) - Load Bearing 1kg(2.2lb) - Color White - Operating Temperature -40ºC~+60ºC(-40?~+140?) - Humidity
Specifications
Brand Name | FLIR | Item Name | Mounting Bracket |
Mounting | Wall | Material | Aluminum |
Type | Waterproof | Dimensions | 160 mm W x 76 mm D x 122 mm H |
Color/Finish | White | For Use With | HDBWxxR, HDWxxR-Z, HDBWxxE, HDWxxE, HDWxxS, SD22 Series Security Camera |
Packages
1 - UNIT - 1 |