
DAHUA 2 x 4MP PRO Series Multi-Sensor Network Dome Camera
Description
The Dahua 2 x 4 MP Dual-sensor Dome Camera offers advanced analytics and starlight functionality for complete security solution. Each sensor can be positioned and configured independently of the other allowing flexible, multi-directional video security that is ideal for monitoring an entire corridor, a stairwell, or a street. In addition, Analytic+ functions can be applied to each channel and enabled simultaneously. The camera offers True Wide Dynamic Range, a True Day/Night IR Cut filter, IP67 Ingress protection and operation in extreme temperatures to deliver superior images in all lighting and environmental conditions.
Specifications
Brand Name | Dahua | Item Name | Network Dome Camera |
Type | Multi-Sensor | Camera Resolution | 4 MP (2688 x 1520), 3 MP (2048 x 1536), 2304 x 1296, 1080 P(1920 x 1080), 1.3 MP (1280 x 960), 720 P (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240) |
Camera Voltage | 12 VDC | Focal Length | 2.8 mm |
Number of Channels | 1 | Series | WizMind Series |
Camera Size | 4 MP | Lens Type | Fixed |
Format | Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG | Hard Drive Size | 256 GB |
Mounting Type | Pole | Standards | CAN/CSA C22.2 No. 62368-1-14 EN62368-1, CFR 47 FCC Part 15, UL 62368-1 |
Packages
1 - UNIT - 1 |