
DAHUA N43BX82 4MP LITE Series TiOC Network Bullet Camera
Description
4MP TiOC Network Bullet Camera. The Dahua Three-in-One Camera (TiOC) offers multiple features working in tandem to assist with deterrence and low-light detection while delivering high-resolution video images. The camera also features Perimeter Protection and Smart Motion Detection that offer accurate analytics. The camera is ideal for a host of diverse applications - Starlight+, True Wide Dynamic Range and Smart Dual illuminators allow the camera to operate in any lighting condition and the IP67 rating makes the camera suitable for the harshest environments.
Specifications
Brand Name | Dahua | Item Name | TiOC Network Bullet Camera |
Camera Resolution | 4 MP (2688 x 1520), 2560 x 1440, 3 MP (2304 x 1296), 1080p (1920 x 1080), 720p (1280 x 720), D1 (704 x 480), CIF (352 x 240) | Camera Voltage | 12 VDC |
Focal Length | 2.8 mm | Series | Lite |
Camera Size | 4 MP | Lens Type | Fixed |
Format | Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG (Sub Stream only) | Hard Drive Size | 256 GB |
Standards | UL62368-1 CAN/CSA C22.2 No. 62368-1-14 EN62368-1, CFR 47 FCC Part 15 Subpart B |
Packages
1 - UNIT - 1 |