Abbotsford
dahdhilm32f200

DAHUA DHI-LM32-F200 32-inch Light Series FHD Monitor

Price $489.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-LM32-F200

Description

FEATURES:- Light and cost-effective plastic housing- 178°H/178°V extra-wide viewing angle for overall viewing performance- High fidelity digital processing for a brilliant and vivid video- 8ms fast response time with no image blurring or ghosting- Support multiple signal inputs such as HDMI, VGA and USB- Built-in speakers- Physical button and infrared remote dual control mode- Low energy consumption, long service life

Specifications

Brand Name Dahua Item Name LED Monitor
Monitor Size 31-1/2 in Monitor Resolution 1920 x 1080
Monitor Voltage 100 - 240 VAC Display Full HD
Standards EN 62368-1:2014+A11:2017, CFR 47 FCC Part 15 Subpart B EMC Directive (2014/30/EU) EN 55032:2015/AC:2016, EN55035:2017 EN 61000-3-2:2014, EN 61000-3-3:2013, EN 50130-4:2011+A1:2014

Packages

1 - UNIT - 1
Customers who bought this item also bought