
HUBBELL 9-7/8 inch Burndy Hysplice, 336.4 (19, 37) Full Tension Sleeve for All Aluminum Compressed and Compact Conductors
Description
Full tension sleeve for all aluminium compressed and compact conductors.
Specifications
Brand Name | Burndy | Sub Brand | Hysplice™ |
Item Name | Full Tension Sleeve | Type | YDS-AT |
Conductor Type | Aluminum, Compressed Aluminum, Compact Aluminum | Conductor Size | 336 kcmil |
Length | 3-7/8 in | Material | Aluminum |
Finish | Matte | Color | White |
Standards | RoHS Compliant | Application | For All Aluminum Compressed and Compact Conductors |
UPC | 781810015902 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |