Abbotsford
burycs25r

HUBBELL YCS25R Aluminum Sleeve Staked Cable Stop

Price $104.08 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YCS25R

Description

HYSPLICE AL sleeve with staked cable stop, designed to withstand jumper loop tensile and vibration stresses. ANSI C119.4 CLASS 2 (PARTIAL TENSION), 7-1/8 IN L.Features: HYSPLICE Sleeve Designed To Withstand Jumper Loop Tensile And Vibration Stresses, Made Of Aluminum With Staked-In Cable Stop, Installed With Same Die As Equivalent Fulltension Sleeves, Pre-Filled With PENETROX Joint Compound, Die Index: 243 Element A, Tools, Die Set Catalog Number, And (number Of Crimps): MD6, MD7 Tool, W243 Die, (6), WBG Die, (10), Y35, Y750 Tool, U243 Die, (3), UBG Die, (6), Y45 Tool, U243 Die With PT-6515 Adapter, (3), UBG Die With PT-6515 Adapter, (6), Y46 Tool, U243 Die With PUADP-1 Adapter, (3), UBG Die With PUADP-1 Adapter, (6), Conductor Type: ACSR, 6201, 5005, Aluminum

Specifications

Brand Name Burndy Sub Brand Hysplice™
Item Name Compression Sleeve Type YCS-R
Conductor Type ACSR, 6201, 5005, Aluminum Conductor Size 1/0 AWG
Length 7-1/8 in Material Aluminum
Series YCS-R Color Black
Standards RUS Accepted, RoHS Compliant Application ACSR, All Aluminum, 6201, 5005 and Compressed Conductors
UPC 781810820513

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought