Abbotsford
buryds321rl

BURNDY YDS321RL AL Overhead Compression Splice - Single Sleeve Full Tension

Price $382.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YDS321RL

Description

AL Overhead Compression Splice - Single Sleeve Full Tension, Accommodates: AAC, ACSR and AAC, Die Index: 655.Features: Single-Sleeve Aluminum UNISPLICE, Designed To Splice ACSR As Simply As All Aluminum, Pre-Filled With PENETROX Joint Compound And Capped, Eliminates Strand Stripping, Installing Separate Steel Sleeve And Filling With Joint Compound, Ends ACSR Joint Failure Due To Faulty Positioning Of Sleeve And Lack Of Joint Compound, Simplifies Hot-Line Splicing, Electrical And Mechanical Performance Equal To Two-Piece Sleeves, Die Index: 655 Element A, Conductor Type: ACSR, Aluminum, ACSR Compressed, Aluminum Compressed, Tools, Die Set Catalog Number, And (number Of Crimps): Y35, Y750 Tool, U655 Die, Crimps Overlap, Y45 Tool, U Die With Adapter PT-6515, Y46 Tool, U Die With Adapter PUADP-1

Specifications

Brand Name Burndy Sub Brand Unisplice™
Item Name Full Tension Splice Connector Size 18-1/4 IN Length
Conductor Size 336.4 kcmil (18-1) ACSR, 336.4 kcmil (19) AAC, 350 kcmil AAC Overall Length 18-1/4 in
Type YDS-RL Series/Model YDS-RL
Contact Material Aluminum Connection Type Splice
Insulation Outside Diameter Range 1.13 in Color Black
Standards RoHS Compliant Application All Aluminum Compressed and Compact Conductors
UPC 781810821039

Packages

1 - UNIT - 1
Customers who bought this item also bought