
HUBBELL 3-3/4 inch 2 Sol. Burndy Hysplice Jumper Sleeve Compression Sleeve, Full Tension Copper
Description
Jumper sleeve for copper conductors. Loop HYSPLICE™ connector designed to withstand jumper loop tensile and vibration stresses. Made of pure copper tubing. Installed with standard HYSPLICE™ tools and dies.
Specifications
Brand Name | Burndy | Sub Brand | Hysplice™ |
Item Name | Full Tension Splice Connector | Size | 3-3/4 IN Length |
Conductor Size | 2 AWG | Overall Length | 3-3/4 in |
Type | YDS-W | Series/Model | YDS-W |
Contact Material | Copper | Connection Type | End |
Color | Black | Finish | Tin Plated |
Standards | RUS Accepted, RoHS Compliant | Application | Solid Copper Conductors |
UPC | 781810868270 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |