
HUBBELL 0.94 inch w 18 inch l 0.13 inch h 1.25 inch Hole Spacing 190/225Amp Burndy Flexible Copper Braid
Description
Copper Braid, 18" Long, 2 Holes 2 Ferrules, 7/16" Stud, 1-1/4" Stud Hole Spacing, 190 Amps Indoor, 225 Amps Outdoor.
Specifications
Brand Name | Burndy | Sub Brand | BRAID JUMPER |
Item Name | Grounding Connector | Type | Flexible, 2-Hole |
Conductor Type | Flat | Material | Copper |
Amperage Rating | 190 A Indoor, 225 A Outdoor | Color | White |
Finish | Tin Plated | Dimensions | 18 in L |
Standards | UL467 Listed, CSA Certified, RoHS Compatible with Exemption | Application | For Flexible Copper Braid Jumpers Designed to Take Up Linear Expansion and Contraction |
UPC | 781810806982 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |