
HUBBELL 2/0 Str. CU, 3/8 inch Burndy Compression Terminal Code Conductor, Beveled Entry, Tin Plated
Description
CU Compression Terminal Code Conductor, Beveled Entry, 2 Hole/W/oInspWindow, 2/0AWG(Code) 125(Navy), 600V-35kV, 3/8" Stud, 1" Spacing, Lng bbl, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | YA-2TC |
Conductor Size | 2/0 AWG Stranded | Number of Holes | 2 |
Stud Size | 3/8 in | Overall Length | 3.78 in |
Color Code | Black | Material | Copper |
Voltage Rating | 600 - 35000 V | Barrel Type | Long, Straight |
Stud Hole Spacing | 1 in | Finish | Tin Plated |
Temperature Rating | 90 °C | For Use With | Code Conductor |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Code Conductor |
UPC | 781810502396 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |