
HUBBELL GG181 2"-2-3/8" Rod Mechanical Grounding Connector
Description
Mechanical Grounding Connector, Copper Bar/Strap/Braid/Cable to Rod/Tube, 2" Pipe, 2"-2-3/8" Rod.Features: High Copper Alloy Ground Connector For Joining Bar, Strap, Braid Or Cable To Rod Or Tube, High Copper Alloy Cast Body, DURIUM U-Bolts, Nuts And Lockwashers Make The GG Particularly Effective For Use With Braid For Ground Rods, Switch Handles, Fence Posts And Gates, One-Wrench Installation, Dimension A: 1 IN, Tube (ips) Size: 2 IN, Ground Rod Size: 2 - 2-3/8 IN, Width: 3-3/4 IN, Installation Torque: 240 IN-LB, Height: 4-1/4 IN
Specifications
Brand Name | Burndy | Sub Brand | MECHANICAL CONNECTOR |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Type | Copper | Rod Size | 2 - 2-3/8 in |
Material | High Copper Alloy Cast Body, DURIUM U-Bolts, Nuts And Lockwashers | Series/Model | GG |
Finish | Unplated | Dimensions | 3-3/4 in W x 4-1/4 in H |
Mounting Type | Screw | For Use With | 2 in IPS Tube |
Standards | UL 467 Listed, RoHS Compliant | Application | For Joining Copper Bar, Strap, Braid Or Cable To Rod Or Tube, Direct Burial Cables, Use With Braid For Ground Rods, Switch Handles, Fence Posts and Gates |
UPC | 781810260067 |
Packages
1 - UNIT - 1 |