
HUBBELL 1-1/2 inch Pipe, 1-5/8 inch-1-7/8 inch Rod Burndy Mechanical Grounding Connector
Description
Mechanical Grounding Connector, 2 Cables to Rod or Tube, 2/0 AWG (Sol) -250 kcmil, 1-1/2" Pipe, 1-5/8"-1-7/8" Rod.
Specifications
Brand Name | Burndy | Sub Brand | MECHANICAL CONNECTOR |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 2/0 AWG Solid - 250 kcmil | Material | Copper Alloy |
Finish | Unplated | Dimensions | 3-1/4 in W x 4 in H |
For Use With | 1-1/2 in IPS | Standards | UL 467 Listed |
Application | For Joining a Range Of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post | UPC | 781810260302 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |