
ABB GR58-202 2 AWG - 2/0 AWG E-Z-Ground Figure 8 Copper Compression Ground Rod Tap Connector
Description
E-Z-Ground® connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Compression Ground Rod Connector | Type | E-Z-Ground Compression Grounding |
Conductor Size | 2-2/0 AWG | Rod Size | 5/8 in |
Material | Copper | Dimensions | 1.94 in H x 0.88 in T |
Standards | UL File Number E3060 | UPC | 786210185910 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |