
HUBBELL 1/2-1 inch Pipe 10-2AWG Burndy C5 Grounding Clamp
Description
Bronze Ground Clamp, 10-2 AWG, 1/2"-1" Water Pipe.
Specifications
Brand Name | Burndy | Sub Brand | C DIE |
Item Name | Ground Clamp | Type | Junior Bare |
Conductor Size | 10-2 AWG | Material | Cast Bronze Body |
Finish | Zinc Plated, Untreated | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Bare Wire, Connecting Grounding Conductor to Water Pipe or Copper Tube | UPC | 781810142295 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |