Abbotsford
eri5810cc

ERICO 5/8 inch x 10 ft ERITECH Copper-Bonded Pointed Ground Rod

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:615800

Description

nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance. Pointed, 5/8" x 10' ground rod with 10 mil plating thickness.


99.9% pure electrolytic copper coating

Rods have a high carbon steel core and tip that provide superior strength when driving

Copper coating will not crack when bent or tear when driven

Minimum copper coating of 10 mils on rods listed to UL® 467

nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end

UL logo and control number where applicable stamped on each rod for easy inspection after installation

Molecular bond to nickel-sealed high strength steel core

Specifications

Brand Name nVent ERICO Sub Brand ERICO
Item Name Ground Rod Type Pointed
Nominal Size 5/8 in Overall Length 10 ft
Coating Thickness 10 mil Material Steel
Finish Copper Plated Tensile Strength 80,000 PSI
Standards cULus Listed UPC 782856306115

Packages

5 - UNIT - (5) 100 - UNIT - 100