
ABB 5/8 inch x 10 inch Microlectric Machine Bolt
Description
Microlectric® machine bolt constructed from steel. Application in all provinces.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Machine Bolt | Thread Size | 5/8 in |
Thread Length | 4 in | Material | Steel |
Head Type | Square Flat | Type | Machine bolts |
System of Measurement | Imperial | Length Under Head | 10 in |
Finish | Hot-Dipped Galvanized | Standards | UL Listed, CSA Certified |
UPC | 624871008073 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |