
ABB CIMBD-P Iberville Steel Partition for MBD 3-1/2 inch Deep Masonry Box
Description
Steel partition plate for MBD 3-1/2 inch deep masonry boxes. Hot-dipped galvanized finish.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Low Voltage Partition | Type | Partitions |
Material | Steel | Finish | Galvanized |
Color | Silver | For Use With | MSB 3-1/2 in Deep Masonry Boxes |
Standards | CSA 5043, CSA 12798 | Application | For masonry boxes |
UPC | 622538434357 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |