![boxmbsp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196292.jpg?preset=medium)
ABB CIMBS-P 2-1/2 inch Deep Iberville Steel Partition for MBS Masonry Boxes
Description
Steel partition plate for MBD 2-1/2 inch deep masonry boxes. Hot-dipped galvanized finish.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Low Voltage Partition | Type | Partitions |
Material | Steel | Finish | Galvanized |
Color | Silver | For Use With | MSB 2-1/2 in Deep Masonry Boxes |
Standards | CSA 5043, CSA 12798 | Application | For masonry boxes |
UPC | 622538434364 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |