
GIANTECH PLASTIC Giantech Double Gang Vapour Barrier Bag, Soft
Description
Soft double gang vapour barrier. Fit most of the metal and plastic 2 gang boxes.
Specifications
Brand Name | Giantech Plastic Products | Item Name | Vapor Barrier |
Type | Soft, 2-Gang | Length | 7-1/2 in |
Width | 7-1/2 in | Material | Plastic |
Thickness | 2-3/4 in | Color | Clear |
For Use With | Most of the Metal and Plastic Boxes | Packaging Quantity | 100/Box |
Application | For Cover Electrical Boxes, Lighting Fixtures and Exhaust Fans Prevent Condensation, for Home Constructions and for Air Tight Insulations |
Packages
100 - UNIT - (100) |